Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169790

MPN #: JT9-414125

JET® Bio-Degradable MW Flood Coolant, 1/2 Gallon Capacity

Product Description

Biodegradable Metalworking Flood Coolant is used for lubricating and cooling material while it is being removed on your favorite JET® Saw, Lathe or Milling Machine and formulated with the environment in mind. Trust genuine JET® replacement parts when it's time to exchange a component.

Features:
  • Environmentally friendly
  • Excellent coolant and heat transfer
  • Non-flammable
  • Superior fluid stability
  • Longer tool life
  • Mix ration 20:1 (water to coolant)
  • Weight (Lbs.) - 5


PRICE
$50.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2 Gallon

Product Details

Country of OriginMade in USA
Package TypeJug
Package Quantity1
DescriptionBio-Degradable MW Flood Coolant
Manufacturers Part NumberJT9-414125
FormulaMix Ration 20:1 (Water to Coolant)
BrandJET