Red Stick-On Biohazard Waste Bags, 2 mil, 12"W x 14"H, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
These 2 mil infection-control waste bags stick up virtually anywhere with peel-and-stick adhesive strips. Just peel off protective liner and adhere bag to most any clean, dry surface. When bags are full, just peel second liner off the front, seal, and dispose of properly. Bags remove without leaving any gummy residue. Each bag displays bilingual hazard warning.
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Height | 14 in |
| Thickness | 2 mil |
Product Details
| Type | Biohazard Waste Bags |
| Closure Type | Adhesive Strip |
| Material | Polyethylene |
| Package Quantity | 100 |
| Color | Red |
| Manufacturers Part Number | CTRB042214 |
| Brand | Unimed |
| Recyclable | No |