Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2412698

MPN #: AX13092

Barska® Pistol Keypad Biometric Safe, 3"W x 7-1/2"D x 13-1/2"H - Black

Product Description
Keep your handgun securely stored and at the ready with the Quick Access Biometric Handgun Desk Safe from Barska. This innovative security solution features a compact design that allows you to discretely store your handgun within reach and out of sight. The quick-access biometric fingerprint scanner ensures that the user can quickly and reliably access their firearm at the touch of a finger.

Features
  • Quick-Access Biometric Fingerprint Scanner
  • Stores up to 20 Fingerprint Scans
  • Accommodates Most Standard-Size Handguns
  • DOJ Approved for Firearm Storage
  • Tamper Resistant Steel Construction
  • Discreet Silent Access Mode
  • Left or Right Mounting Options
  • Protective Foam Lined Interior
  • Pre-Drilled Mounting Holes
  • Operates on 4 AA Batteries (Included)
  • Set of 2 Emergency Back-Up Keys
  • 3"L x 7-1/2"W x 13-1/2"H


PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth7-1/2 in
Height13-1/2 in
Weight9 lbs

Product Details

Battery TypeAA
Assembly RequiredNo
Lock TypeBiometric Keypad Lock
TypeSafe
ColorBlack
Number of Batteries4
MaterialSteel
Fingerprint MemoryYES
DescriptionBarska Pistol Keypad Biometric Safe
Package Quantity1
Manufacturers Part NumberAX13092
Batteries4AA
Keyed Lock TypeKeyed Different
Key Code Memory1
BrandBarska

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated