Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336796

MPN #: AX12656

Barska AX12656 In-Ground Floor Safe - 15"W x 8"D x 5"H, 0.22 Cubic Ft.

Product Description
The 0.22 Cubic Ft. Floor Safe by Barska offers a discreet way of storing valuables and important belongings. This solid steel Floor Safe fits easily between the joists underneath most floorboards, and features pre-drilled mounting holes for quick instillation. Once installed, the Barska Underground Floor Safe sits level with the surrounding surface, allowing it to be covered by other items such as a rug. The 0.22 cubic feet of storage space provides enough room to secure important items such as money, jewelry, compact electronics, important documents, and much more.

Features:

  • Solid Steel Construction
  • Protective Floor Mat
  • 0.22 Cubic Feet of Storage Space
  • 2 Keys
  • 2 Point Dead Bolt Locking System
  • Pre-Drilled Mounting Holes
  • Outer Dimensions (LxWxH): 8in x 15in x 5in
  • Inner Dimensions (LxWxH): 6.5in x 13in x 4.5in
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth8 in
Height5 in
Inside Width13 in
Inside Depth6-1/2 in
Inside Height4-1/2 in
Weight16.5 lbs

Product Details

Assembly RequiredNo
Lock TypeKey Lock
Number of Adjustable ShelvesNo
Door TypeManual
MaterialSteel
Manufacturers Part NumberAX12656
Key Code Memory0
BrandBarska
TypeUnderground Safe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys
ColorBlack
Capacity0.22 ft³
Number of Doors1
Fingerprint Memory0
Package Quantity1
Number of Compartments1

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated