Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uvex By Honeywell

Model # :WBB314956

MPN #: S8510

Uvex Bionic™ Face Shield W/ Suspension & Anti-Fog/Hardcoat Visor

Product Description
Uvex Bionic™ Face Shield w/ Suspension, S8510, Anti-fog/Hardcoat Visor

The Bionic Shield is a revolutionary face shield. Designed for rugged jobs, it's tough where it has to be, yet extremely lightweight and balanced for all-day comfort. Its techno logically advanced design enables the Bionic Shield to more easily stand up to airborne debris, splash and welding infrared radiation. Highly adjustable, with an easily replaceable visor, the Bionic Shield is the face shield workers want to wear.

Features:
  • Enhanced protection from airborne debris
  • Excellent optics and increased visibility
  • Easily replaceable visor with dual position choices
  • Secure visor attachment
  • Lightweight and balanced, ergonomic design for extended use
  • Comfortable cell foam on back of headgear
  • Breathable, removable, washable headband
  • Black matte finish
  • Comfortably worn with most goggles and respirators
  • Face shield offers secondary protection and must be worn with spectacles or goggles
  • Perfect for workers exposed to falling or flying objects, impact, chemical splash, and airborne debris
  • Meets ANSI Z87+ (High Impact) and certified to the requirements of CSA Z94.3 standards


PRICE
$56.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFace Shield w/ Suspension
Lens Color FamilyClear
MaterialPolycarbonate
Lens CoatingAnti-fog/Hardcoat Visor
DescriptionFaceshield w/ Anti-Fog/Hardcoat Visor
ColorClear
Manufacturers Part NumberS8510
SuspensionRatchet
BrandUvex By Honeywell

Compliance & Certifications

CertificationsPasses ANSI Z87+ and CSA Z94.3 Standards