Replacement Window for Jackson Safety QUAD 500 Face Shield, Clear Anti-Fog
Write a Review
|
Questions & Answers (0)
Product Description
Jackson Safety QUAD500 Premium Multi-Purpose Face Shield clear anti-fog window replacement; Premium Sta-Clear anti-fog coating guarantees a fog free working environment. Extra-large window provides superior panoramic view and measures 9 Inch x 12.125 Inch x 0.060 Inch. The windows are built with detents that lock in the up or down position until manually adjusted. This face shield window replacement when combined with QUAD500 headgear meets or exceeds ANSI Z87.1 and CSA Z94.3.
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Window Size (W X L) | 9" x 12-1/8" |
Product Details
| Type | Faceshield |
| Color | Clear |
| Series | Quad500 |
| Style | Replacement Face Shield |
| Material | Polycarbonate |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Description | Replacement Clear Window for QUAD 500 Face Shield |
| Manufacturers Part Number | 14250 |
| Visor Material | Polycarbonate |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 and CSA Z94.3 |