Bishamon® SkidLift Battery Powered Skid Truck, 2200 lb. Capacity, 27"W x 42-1/2"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Bishamon® Skid Lift Trucks are rugged, high-elevating, fork style lifts that provide improved ergonomics and a functional ease of access for your workers. By raising the top of the load to a convenient working height and providing easy mobility, these skid lifts improve material handling productivity and help to reduce worker injuries. These versatile lifts offer dual functionality, as the mobility feature allows skids to be moved in and out of work areas. Durable welded steel trucks have a durable powder coat finish. Skid truck includes twin heavy duty lifting chains with a 2:1 lifting ratio. Rolls smoothly on polyurethane wheels (steer wheels offer locking foot brake). For use with Single-faced Pallets, Skids and Bulk Containers only. 1 Year Limited Warranty.
Battery Powered Skid Lifts feature a DC power unit to raise skids effortlessly, and includes a 12 volt deep cycle battery and an automatic battery charger.
Battery Powered Skid Lifts feature a DC power unit to raise skids effortlessly, and includes a 12 volt deep cycle battery and an automatic battery charger.
PRICE
$6,899.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/2 in |
| Width | 27 in |
| Height | 49-13/16 in |
| Lowered Height | 3-1/3 in |
| Raised Height | 32-3/4 in |
| Weight Capacity | 2200 lbs |
| Distance Across Forks | 27 in |
| Wheel Diameter | 8 in |
| Fork Length | 42-1/2 in |
| Fork Width | 6 in |
| Distance Between Forks | 15 in |
Product Details
| Battery Type | Lead Acid |
| Assembly Required | No |
| Type | Electric Powered High-Lift Pallet Jack |
| Color | Blue |
| Load Wheel Material | Polyurethane |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Lift Time | 7 Seconds |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | LVE-100WE |
| Brand | Bishamon |