Wesco® Telescoping Manual High-Lift Pallet Truck, 3300 lb. Capacity, 27"W x 43"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Wesco's high-lift truck raises and lowers single-faced pallets or skids with ease. Truck features support legs that automatically extend as the skid is lifted for stability (unit will not move when the load is lifted). Coated ergonomic handle offers operator comfort. Rolls smoothly with 6" polyurethane steer wheels and 3" polyurethane load wheels. Durable steel construction features scratch-resistant enamel paint for a lifetime of service. 1 Year Limited Warranty.
Telescoping style features a low-profile load back rest.
Manual High Lift operates like a conventional pallet truck with a three-position hand control (lift-lower-neutral).
Note: For use with Single-Faced Pallets, Skids and Bulk Containers.
Telescoping style features a low-profile load back rest.
Manual High Lift operates like a conventional pallet truck with a three-position hand control (lift-lower-neutral).
Note: For use with Single-Faced Pallets, Skids and Bulk Containers.
PRICE
$1,475.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 27 in |
| Height | 48-1/2 in |
| Lowered Height | 3-5/8 in |
| Raised Height | 31-1/2 in |
| Weight Capacity | 3300 lbs |
| Weight | 276 lbs |
| Distance Across Forks | 27 in |
| Wheel Diameter | 6 in |
| Fork Length | 43 in |
| Fork Width | 6-1/2 in |
| Distance Between Forks | 14 in |
Product Details
| Assembly Required | No |
| Type | Manual High-Lift Pallet Jack |
| Color | Orange |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 272976 |
| Steer Wheel Material | Polyurethane |
| Brand | Wesco |