Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bishamon

Model # :WB251800

MPN #: LV-­100E

Bishamon® SkidLift™ Battery Powered Skid Truck 2200 Lb. Cap. 20.5 x 42.5 Forks

Product Description
Bishamon® SkidLift™ HIGH-LIFT SKID TRUCK

Bishamon® Skid Lift Trucks are rugged, high-elevating, fork style lifts that provide improved ergonomics and a functional ease of access for your workers. By raising the top of the load to a convenient working height and providing easy mobility, these skid lifts improve material handling productivity and help to reduce worker injuries. These versatile lifts offer dual functionality, as the mobility feature allows skids to be moved in and out of work areas. Durable welded steel trucks have a durable powder coat finish. Skid truck includes twin heavy duty lifting chains with a 2:1 lifting ratio. Rolls smoothly on polyurethane wheels (steer wheels offer locking foot brake). For use with Single-faced Pallets, Skids and Bulk Containers only. 1 Year Limited Warranty.

Battery Powered Skid Lifts feature a DC power unit to raise skids effortlessly, and includes a 12 volt deep cycle battery and an automatic battery charger.

PRICE
$5,999.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
5999.00
Buy 5 units - 12 units
5699.00Save $300.00 (5%)
Buy 13+ units
5519.00Save $480.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/2 in
Width20-1/2 in
Height49-13/16 in
Lowered Height3-1/3 in
Raised Height32-3/4 in
Weight Capacity2200 lbs
Distance Across Forks20-1/2 in
Fork Length42-1/2 in
Fork Width6 in

Product Details

Battery TypeLead Acid
Assembly RequiredNo
TypeElectric Powered High-Lift Pallet Jack
ColorBlue
Number of Batteries1
Voltage12 V
Lift Time7 Seconds
MaterialSteel
OperationElectric
Manufacturers Part NumberLV-­100E
BrandBishamon