Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bishamon

Model # :WB123035

MPN #: BS-55G

Bishamon® Blue Label Manual Narrow Fork Pallet Jack, 5500 lb. Capacity, 21"W x 36"L Forks

Product Description
Use throughout the warehouse, loading dock or inside trucks. Provides exceptional maneuverability and flexibility of operation. Safety handle features three-position fingertip control (raise, lower, neutral) for easy positioning. 210 degree turning radius. Self-contained hydraulic system with low-friction thrust bearings. Heavy gauge steel construction with continuous seam welds. 7" polyurethane steering wheels and 3" load wheels allow for easy entry and exit from under pallets. 6" wide forks. Lowered height: 2-9/10". Raised height: 7-3/4". 1 Year Limited Warranty.

PRICE
$1,799.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width21 in
Height8 in
Lowered Height2-7/8 in
Raised Height7-3/4 in
Weight Capacity5500 lbs
Distance Across Forks20-1/2 in
Fork Length36 in
Fork Width6 in
Distance Between Forks8-1/2 in

Product Details

Assembly RequiredNo
TypeNarrow Forks Pallet Jack
ColorBlue
Wheel TypeSolid
Steer Arc Degrees210 °
Load Wheel MaterialPolyurethane
MaterialSteel
OperationManual
Manufacturers Part NumberBS-55G
Entry RollersNo
Handle StyleErgonomic Handle
Steer Wheel MaterialPolyurethane
BrandBishamon

Warranty

Warranty1 Year