Bishamon® SkidLift Foot Operated Skid Truck, 2200 lb. Capacity, 20-1/2"W x 42-1/2"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Bishamon® Skid Lift Trucks are rugged, high-elevating, fork style lifts that provide improved ergonomics and a functional ease of access for your workers. By raising the top of the load to a convenient working height and providing easy mobility, these skid lifts improve material handling productivity and help to reduce worker injuries. These versatile lifts offer dual functionality, as the mobility feature allows skids to be moved in and out of work areas. Durable welded steel trucks have a durable powder coat finish. Skid truck includes twin heavy duty lifting chains with a 2:1 lifting ratio. Rolls smoothly on polyurethane wheels (steer wheels offer locking foot brake). For use with Single-faced Pallets, Skids and Bulk Containers only. 1 Year Limited Warranty.
Manual Skid Lifts have an integrated foot operated premium hydraulic pump for smooth lifting.
Manual Skid Lifts have an integrated foot operated premium hydraulic pump for smooth lifting.
PRICE
$3,449.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/2 in |
| Width | 20-1/2 in |
| Height | 49-13/16 in |
| Lowered Height | 3-1/3 in |
| Raised Height | 32-3/4 in |
| Weight Capacity | 2200 lbs |
| Distance Across Forks | 20-1/5 in |
| Wheel Diameter | 8 in |
| Fork Length | 42-1/2 in |
| Fork Width | 6 in |
| Distance Between Forks | 15 in |
Product Details
| Assembly Required | No |
| Type | Foot Operated High-Lift Pallet Jack |
| Color | Blue |
| Load Wheel Material | Polyurethane |
| Lift Time | 48 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | LV-100 |
| Brand | Bishamon |