Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB988140

MPN #: 272860

Wesco® Battery Power High-Lift Skid Truck, Stainless, 2200 lb. Capacity, 27"W x 46"L Forks

Product Description
High-Skid Lift Truck is constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Ergonomic design eliminates bending and cuts down on back injuries, as forks can be raised from 3.3" to 31-½"H. Rolls easily on 6" nylon steer wheels and 3" nylon load rollers. 1 Year Limited Warranty.

Battery Powered Skid Lift features a DC power unit to raise skids effortlessly in 12 seconds. A deep-cycle 12V battery and 110V battery charger are included.

Note: For use with single-faced pallets, skids and bulk containers; closed pallets must be placed on top of the forks.

PRICE
$11,799.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61 in
Width27 in
Height48 in
Lowered Height3-5/16 in
Raised Height31-1/2 in
Weight Capacity2200 lbs
Weight329 lbs
Distance Across Forks27 in
Wheel Diameter6 in
Fork Length46 in
Fork Width6-1/2 in
Distance Between Forks14 in

Product Details

Battery TypeLead Acid
Assembly RequiredNo
TypeElectric Powered High-Lift Pallet Jack
Load Wheel MaterialNylon
Number of Batteries1
Lift Time12 Seconds
MaterialStainless Steel
OperationElectric
Manufacturers Part Number272860
Steer Wheel MaterialNylon
BrandWesco