Lathe Centers
Availability
Brand
Type
Price
Related Products
3-Jaw Super Precision SET-TRU; 6" US Manufactured Forged Steel Body Scroll Chuck with 2-Piece Hard Reversible TMX™ American Tongue and Groove Jaw System hardened to 50 HRC, Plain Back, SET-TRU™ chucks use micro adjustment screws achieving extremely high gripping concentricity, Universal application on machine tool spindles, rotary tables and prismatic fixtures TMX™ by Toolmex Made in Europe (Compare to Bison® Models 3564 & 3565 - series 7-866)
TMX™ 8in SET-TRU™ Steel Body 6-Jaw Scroll Chuck Package: Fits Haas Models: ... Rotary Table (Includes: Chuck, Mounting Adapter, Bolts, and T-nuts), TMX™ by Toolmex
Features: High value and lower cost One year warranty Standard chuck sizes 5" Thru 25" Maximum .003" TIR using nominating pinion - thru 12" .001" Repeatability using nominating pinion - thru 12" Two-piece American Standard tongue and groove jaws Hardened scroll Three hardened pinions Semi steel bodies
Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: 4 independent one-piece jaws Cast iron construction Specifically designed for Elite EVS Lathes
3 Jaw, 20" (500 mm actual) Diameter, A2-11, Forged Steel, Extra Heavy Duty, Oil County, Self Centering, Manual Scroll Lathe Chuck, 7.48" Through Hole (Bore), Max Gripping Force 12500 (daN), American Standard Tongue and Grove 2-Piece Hard Jaws, All bearing surfaces are carefully hardened and machined at high tolerances, Aggressive serrations on gripping surfaces for more holding power