TMX Pinion Screw For 3" & 4" Chuck
Write a Review
|
Questions & Answers (0)
Product Description
Pinion Screw for 3 & 4in Scroll Chuck M5x4, 30mm TMX by Toolmex Made in Europe.
PRICE
$9.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | M5x4x30 in |
| Chuck Diameter | 3, 4 |
| Chuck Size | 3, 4 in |
Product Details
| Type | Pinion Screw |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-888-904P |
| Chuck Type | Scroll |
| Brand | TMX |