Lathe Centers
Related Products
Wrench for Scroll Chuck 4 & 5in Chuck, 9mm Square, 76x150mm TMX™ by Toolmex Made In Europe.
Rough finished threaded adapters, 6in High quality Cast Iron For scroll chucks with threaded spindle 1-1/2-8 thread
Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: 4 independent one-piece jaws Cast iron construction Specifically designed for Elite EVS Lathes
Features: High value and lower cost One year warranty Standard chuck sizes 5" Thru 25" Maximum .003" TIR using nominating pinion - thru 12" .001" Repeatability using nominating pinion - thru 12" Two-piece American Standard tongue and groove jaws Hardened scroll Three hardened pinions Semi steel bodies
Back Plate Independent Chuck 16in D1-6 Fully Finished, TMX™ by Toolmex Made in Europe.