TMX Pinion Screw For 8", 10" & 12" Chuck
Write a Review
|
Questions & Answers (0)
Product Description
Pinion Screw for 8 10 and 12in Scroll Chuck, M8x1.25, 50mm TMX by Toolmex Made in Europe.
PRICE
$10.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | M8x1.25x50 in |
| Chuck Diameter | 8, 10, 12 |
| Chuck Size | 8, 10, 12 in |
Product Details
| Type | Pinion Screw |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-888-910P |
| Chuck Type | Scroll |
| Brand | TMX |