Bissell BigGreen Commercial Power Steam Mop - BGST1566
|
Questions & Answers (0)
Product Description
The Steam Mop PowerSteamer give your hard floors a shiny, sanitized clean with the variable, digital steam control the BISSELL BIGGREEN COMMERCIAL PowerSteamer Mop. Armed with the handy, flip-down Easy Scrubber, you can thoroughly clean tough messes and even grout. Clean sticky, dried-on spots 2X faster than the leading steam mop with a built-in Easy Scrubber. Now clean, sanitized floors are a simple steam away. Includes 2 soft pads for everyday use and 1 scrubby pad for heavy messes.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 8-1/2 in |
| Height | 46 in |
| Weight | 9 lbs |
| Cord Length | 50 Ft. |
| Cleaning Width | 12.5 in |
Product Details
| Type | Steam Mop |
| Color | Green |
| Motor Amps | 12.5 A |
| Capacity | 0.46 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Includes | 2 Soft Pads and 1 Scrubby Pad |
| Material | Plastic |
| Description | Power Steam Mop |
| Manufacturers Part Number | BGST1566 |
| Recovery Tank Capacity | 15 oz. |
| Brand | Bissell Commercial |