Model # :WBM1616497
MPN #: MIT230-EN
Megger MIT230 250 V/500 V/1000V Insulation and Continuity tester with Digital/Analog display
Write a Review
|
Questions & Answers (0)
Product Description
Megger MIT230 250 V/500 V/1000V Insulation and Continuity tester with Digital/Analog display
The Megger MIT230 250/500/1000V Insulation and continuity tester is one of the smallest insulation testers available on the market today. With options of one, two and three voltage test voltage instruments, the Megger MIT230 instruments offer a range of safety and operation features. The display of the Megger MIT230 offers a combination of digital readout and analog display, using Megger's patented DART display technology, which includes the benefits of an LCD display, such as robust, clear and accurate measurement, with an analog pointer response for evaluating circuit charge and discharge characteristics. The Megger MIT 230 housing is in tough ABS, designed to with-stand the rigorous of hard use, and is small enough to drop into your pocket when not in use. Battery requirements are 6 AA batteries of either standard alkaline or nickel metal hydride (NiMH) rechargeable type.
The Megger MIT230 250/500/1000V Insulation and continuity tester is one of the smallest insulation testers available on the market today. With options of one, two and three voltage test voltage instruments, the Megger MIT230 instruments offer a range of safety and operation features. The display of the Megger MIT230 offers a combination of digital readout and analog display, using Megger's patented DART display technology, which includes the benefits of an LCD display, such as robust, clear and accurate measurement, with an analog pointer response for evaluating circuit charge and discharge characteristics. The Megger MIT 230 housing is in tough ABS, designed to with-stand the rigorous of hard use, and is small enough to drop into your pocket when not in use. Battery requirements are 6 AA batteries of either standard alkaline or nickel metal hydride (NiMH) rechargeable type.
PRICE
$825.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy