Model # :WBM1617327
MPN #: 4001A
BK Precision 4001A 4 MHz Function Generator
Write a Review
Questions & Answers (0)
The 4001A and 4003A are 4 MHz sweep function generators. The sweep function offers linear or log sweep with variable sweep rates and widths. The model 4003A includes a 20 MHz 5-digit external frequency counter.
Related Products
BK Precision 1688B 18V/20A Switching Bench DC Power Supply The B&K Precision 1685B, 1687B, and 1688B switching mode DC power supplies provide various configurations of high output voltage or high output current in a small, lightweight form factor. In addition to their constant voltage (CV) and constant current (CC) modes, these high efficiency DC power supplies offer unique preset and remote control modes. Up to three different presets of voltage and current values can be saved for quick recall through a rear switch. For remote control, an analog remote control terminal is accessible on ...
BK Precision M405 Dipole Antenna (300 MHz to 500 MHz) for Models 2650A/2652A/2658A A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.
BK Precision M403 Dipole Antenna (1.7 GHz to 2.2 GHz) for Models 2650A/2652A/2658A A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.
BK Precision 310 Digital Milli-Ohm Meter The model 310 Digital Milli-Ohm Meter is used to ensure continuity and integrity of a wire, cable, conduit or any electrical connection. The 310 has a display resolution of 100 micro-ohms and has a professional four wire Kelvin test lead set included to ensure accurate readings. The heavy duty case has a rubber seal to make the unit water resistant and a convenient shoulder strap.
BK Precision M402 Dipole Antenna (1.25 GHz to 1.65 GHz) for Models 2650A/2652A/2658A A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.