Model # :WBM1617365
MPN #: TL 1
BK Precision TL-1 Replacement Sheathed Test Lead Set for all Test Bench, Tool Kit, Survivor DMMs
Write a Review
Questions & Answers (0)
BK Precision TL-1 Replacement Sheathed Test Lead Set for all Test Bench, Tool Kit, Survivor DMMs
Related Products
The MM320KIT Digital Multimeter Electrical Test Kit from Klein Tools® is designed with reliability and safety in mind. This comprehensive kit comes with MM320 Digital Multimeter, NCVT-3P Non-Contact Voltage Tester with Flashlight, ET45 Voltage Tester, RT210 GFCI Receptacle Tester, a padded storage pouch and all required batteries. All offered in one kit for value and convenience.
The Triplett 3388 Fox & Hound HotWire is a live circuit tracing kit for both 120VAC and 220VAC circuits. It includes the versatile Fox HotWire Tone Generator (Toner) and the high performance Hound HotWire Inductive Amplifier (Probe). The Fox HotWire is powered by a 9 volt battery for Low Voltage tracing or it can be powered by the High Voltage line it is toning. It can generate multiple tones (Pulse or Warble), provides a visual and audible continuity test, and integrates our own True Trace and TripLatch tests while providing overload protection up to 250 VAC. The Hound HotWire is a ...
The Triplett CTX690 Network Toner and Probe Kit is designed specifically for locating and tracing cables on inactive or active networks, and live or dead phone lines, as well as coaxial video cabling systems. Today's media networks have a combination of twisted pair data, telephone voice, coax and security/alarm video wiring. It provides 2 selectable powerful Net and Tel tones allow cable installers and Datacom/Telecom technicians to plug directly into an active network, patch panel, network/telephone wall outlet or live phone line making it easy to quickly isolate the right wire/cable. ...
Megger DET4TCR2 (1000-346) 4-Terminal Digital Ground Tester; ART and Stakeless Capability Megger's DET4 family of ground testing instruments offers a unique solution to your ground rod and soil resistivity testing needs. The basic kit option comprises, the instrument, test leads, stakes, batteries and calibration certificate delivered in a tough polypropylene carry case -everything you need to start testing in one kit. The ground testers are rated to IP54 making it truly an outdoor instrument. The ground tester has been designed to be easy to use, a large selector switch makes selection ...
117 Electrician's Multimeter Features: True RMS for accurate measurements on non-linear loads VoltAlert technology for non-contact voltage detection AutoVolt technology for automatic AC/DC voltage selection LoZ helps prevent false readings due to ghost voltage Large, white, LED backlit display Measures 10 A (20 A overload for 30 seconds) Resistance, continuity, frequency and capacitance Min/Max/Average records signal fluctuations CAT III 600 V safety rated IKST7 Insulated Hand Tool Kit Features: Designed to block potentially hazardous voltages from reaching you Subjected to a 10,000 V ...