Model # :WBM1617230
MPN #: LC 29B
BK Precision LC 29B DMM CARRYING CASE
Write a Review
Questions & Answers (0)
BK Precision LC 29B DMM CARRYING CASE
Related Products
BK Precision 1688B 18V/20A Switching Bench DC Power Supply The B&K Precision 1685B, 1687B, and 1688B switching mode DC power supplies provide various configurations of high output voltage or high output current in a small, lightweight form factor. In addition to their constant voltage (CV) and constant current (CC) modes, these high efficiency DC power supplies offer unique preset and remote control modes. Up to three different presets of voltage and current values can be saved for quick recall through a rear switch. For remote control, an analog remote control terminal is accessible on ...
The Amprobe® AMP-220 is the modern evolution of the professional clamp meter. With a full range of AC/DC current, AC/DC voltage, and frequency measurement functions for basic electrical troubleshooting, the AMP220 clamp meter with its large backlit display is an excellent amp clamp meter choice. The Amprobe® AMP-220 is Safety rated CAT III 600 V, offers True-RMS sensing, fast response processor, non-contact voltage detection, capacitance, resistance and continuity measurements to enhance efficiency and safety in today's complex electrical environments. The Amp-Tip function allows for ...
Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer with NIST Calibration The Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer enables the user to get more precise readings on larger size ducts. The display shows airflow or air velocity and temperature simultaneously, giving the user more accurate results. The Extech AN310-NIST also offers the options of measuring Relative Humidity, Wet Bulb, and Dew Point. This product is ideal for HVAC, manufacturing, engineering, appliance testing, research and design, and much more. The Extech AN310-NIST comes with four AAA ...
The Amprobe® AMP-320 is a versatile and reliable clamp meter designed for professional electricians and technicians. This clamp meter offers a range of measurement capabilities to help diagnose and troubleshoot electrical problems. With its True-RMS sensing technology, the AMP-320 accurately measures AC/DC voltage, AC/DC current, resistance, continuity, frequency, capacitance, and temperature. The AMP-320 features a large, easy-to-read LCD display with a backlight for use in dimly lit areas. It also has a low pass filter to accurately measure voltage and current on variable frequency ...
The Fluke® 87VMAXTLPV1 Solar Tools Kit combines the 87V MAX Heavy-Duty Digital Multimeter with a set of TLPV1 MC4 Test Leads and various accessories. This kit delivers rugged and reliable measurement capability for demanding solar and electrical environments up to 1000VDC such as commercial and industrial rooftop systems. This pairing ensures that users have both the industry-standard meter and the right test leads for high-voltage and high-precision solar work. Field technicians who need durability and accuracy in one package will benefit from this kit. The 87V MAX Heavy-Duty Digital ...