Model # :WBM1617286
MPN #: M401
BK Precision M401 Dipole Antenna (0.8 to 1 GHz) for Models 2650A/2652A/2658A
Write a Review
|
Questions & Answers (0)
Product Description
BK Precision M401 Dipole Antenna (0.8 to 1 GHz) for Models 2650A/2652A/2658A
A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.
A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.
PRICE
$445.95
1
1
Ships in 48 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy