This is our most economical Stainless Steel Wall Guard for any corner. Heavy Duty 16 gauge Type 304 Stainless Steel Corner Guard #4 Brushed Satin finish; will withstand impact and last for years. Provides excellent protection and easy maintenance. Made in the USA.
Zurn® sensor faucet replacement parts and accessories provide long-lasting durability suitable for commercial restroom applications. Features: Electronics module for Z6913-XL, Z6915-XL, Z6920-XL, and Z6922-XL Series Sensor Faucets Low-lead compliant 3-year warranty
CORNER & SURFACE BUMPER GUARD Bumper Guard offers Protection for Walls, Carts and Equipment. These bumper guards are commonly used to protect cabinets, walls and partition corners from damage when moving carts, dollies and equipment. Guard is constructed of durable thermoplastic rubber for superior impact protection and offers steel inserts for added strength. Bumpers can be easily mounted (hardware not included). Note: Sold in case quantities of 28 pieces.
This economical Stainless Steel Wall Guard for any corner. Heavy Duty 16 gauge Stainless Steel Corner Guard #4 Brushed Satin finish; will withstand impact and last for years. Provides excellent protection and easy maintenance. It is available formed at 90 degree or 135 degree. With Square or Rounded end corners. Made in the USA.
Durable RUBBER CORNER GUARD Provides Maximum Protection In Storage Spaces, Parking Garages And Loading Docks. Corner guards can be mounted vertically or horizontally along the corners of walls or beams to prevent damage. Guards also help to prevent damage to vehicles in tight parking spaces and withstand abrasion and jolts to equipment. Flexible, tough all-natural rubber compound is maintenance free and withstands severe weather conditions. Rubber is 7/8" thick at the corners for long life. Installs easily using adhesives or mechanical fasteners (not included). 1 Year Limited Warranty. ...