J.W. Winco BK Steel Ball Knobs Tapped 25.4mm Diameter mm Length 10-32
|
Questions & Answers (0)
Product Description
Highly polished steel and brass balls turned from solid bar stock. Used on fixtures, machine tools, jigs and assemblies.
PRICE
$7.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 10-32 in |
| Diameter | 25.4 |
| Dimension D1 | 25.4 in |
Product Details
| Type | Tapped |
| Material | Steel |
| D2 Tapped | 10-32 |
| Description | Ball Knobs |
| t1 | 0.38 |
| Series | BK |
| Manufacturers Part Number | BK-ST-1.00-10X32 |
| Brand | J.W. Winco |