J.W. Winco KRSK Knurled Rim Knob, .75" (19.1), 3TKR1
Write a Review
|
Questions & Answers (0)
Product Description
These knobs are used for applications which require higher durability than plastic or aluminum, yet appearance is essential.
PRICE
$3.59
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension A | .75" (19.1mm) |
| Dimension B | .63mm(16") |
| Knob Diameter | 0.75 in |
| Dimension C | .50(12.7mm) in |
| Dimension D | .25"(6.4mm) |
Product Details
| Type | Knurled Rim Knob |
| Finish | Natural |
| Material | Steel |
| Series | KRSK |
| Manufacturers Part Number | KRSK-0.75-1/4X20-E-ST |
| Hole Size/Thread | 1/4-20 |
| Brand | J.W. Winco |