Flood & Utility Lights
Brand
Size
Voltage
Diameter
Type
Length
Material
Depth
Width
Height
Style
Mounting Location
Color
Price
Related Products
Global™ LED Flood Light, 50W, 4500 Lumens, 5000K, w/Knuckle Mount Replace traditional Metal Halide Flood Lights and save big with our energy efficient LED Flood Lights. Global™ LED Flood Lights are perfect for landscape, signage, and accent lighting in heavy commercial and residential applications. Chip-On-Board LEDs are coupled directly to the housing and provide a service life of over 50,000 hours. Features: SMD LEDs have low power consumption, high efficiency and a long service life of over 50,000hours. Housing consists of high quality, corrosion resistant, and ...
Buyers Products Recessed 3 Inch Wide Square LED Flood Light provides 1620 lumens of light across 85 meters. It is designed to be recess-mounted, making the light ideal for truck bumpers, ATVs, and other applications where space may be a constraint. The durable light features a die-cast aluminum body and impact-resistant acrylic lens. It's easy to mount and install with a stud mount and 36 in. blunt cut lead. The light is rated IP67 for water and dust resistance. It's backed with a 5 year warranty.
The Ledlenser iF3R is a small, sophisticated portable light full of power. This work light offers up to 1,000 lumens of bright white light, controllable with 5 dimmer settings. On the lowest power setting, the iF3R can run for as long as 15 hours. It offers fast and easy charging with a magnetic charging cable, and it's water resistant even when the charging ports aren't covered (IP54). The iF3R has flexible mounting options via its base, hook or magnet, so you can shine light exactly where you need it most.
Buyers Products 4.5 Inch Round LED Flood Light shines 1350 lumens of light over a 25 meter area. It's ideal for a number of applications, from marine and farm equipment to salt spreaders and work vehicles. Built with corrosion-resistant aluminum housing and a sturdy polycarbonate lens, this light is made to withstand harsh conditions. Weather isn't a problem either; the flood light is rated IP67 for dust and water resistance. This durable design makes it perfect for both on-road and off-road applications. Installation is easy with a stud mount and 36 in. blunt cut lead. Available with a ...
Compact LED flood with a variety of NEMA distribution for lighting applications such as safety/security, accent, flag pole, columns, or signs. The Ratio flood series was designed in cohesion with the site/area products to provide a sleek yet timeless product family to be used throughout a site. Ratio features a dense optical array which provides reduced pixelation and increased visual comfort without compromising performance.