Buyers Products 4 Inch Round LED Clear Flood Light - 1492130
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 4 Inch Round LED Clear Flood Light is ideal for a wide rang of applications. These include agricultural and marine vehicles, salt spreaders, work trucks, and even ATVs and other off-road vehicles. It provides 1140 lumens of light across a 25 meter area. Mounting and installing the light is easy with its magnetic base and 30 ft cable with accessory power plug. The light is IP67 rated for water and dust resistance. It's backed with a 5 year warranty.
PRICE
$59.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 7-1/4 in |
| Height | 4-1/2 in |
| Weight | 3 lbs |
| Diameter | 5 in |
Product Details
| Type | LED |
| Color Temperature | Clear K |
| Color | Black |
| Amperage | 1.5 A |
| Style | Round |
| Mounting Location | Magnetic |
| Wattage | 18 W |
| Voltage | 12-24 V |
| Power Cord | 30' |
| Material | Aluminum Housing/Acrylic Lens |
| Description | Flood Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 1492130 |
| Lumens | 1350 |
| Brand | Buyers Products |