Buyers Black Bezel For Bolt-On Hidden LED Strobe Kits - 8891201
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Surface Mounting Bracket is designed for Buyers Products Bolt-On Hidden LED Strobe Kit. Brackets come in pairs and are available in chrome or black.
PRICE
$7.20
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 2-2/7 in |
| Height | 2/5 in |
Product Details
| Mounting Location | Surface |
| Housing Color Family | Black |
| Description | Bezel |
| Manufacturers Part Number | 8891201 |
| Brand | Buyers Products |