Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2262870

MPN #: 8891402

Buyers Mounting Bracket for 3.4" Mini Strobe Light, 90 degrees, Black - 8891402

Product Description
Buyers Products Mounting Bracket for 3.4 Inch Mini Strobe Light is designed to mount the Buyers Products model # 8891400 and 8891401 at a 90 degree angle.

PRICE
$13.00

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-2/5 in
Depth3/5 in
Height1-1/9 in

Product Details

Housing Color FamilyBlack
DescriptionMounting Bracket
Manufacturers Part Number8891402
BrandBuyers Products