Buyers Black Mounting Bracket For 4.875" LED Mini Strobe Light - 8891135
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Black Mounting Bracket For 4.875 Inch LED Mini Strobe Light is designed to mount your strobe light at a 90 degree angle. Fits Buyers Products part # 8891130, 8891131, and 8891132.
PRICE
$17.75
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 4-5/7 in |
| Height | 2 in |
Product Details
| Type | Lighting Mounts, Brackets, and Guards |
| Housing Color Family | Black |
| Description | Mounting Bracket For 4.875" LED Mini Strobe Light |
| Manufacturers Part Number | 8891135 |
| For Use With | 8891130, 8891131, and 8891132 |
| Brand | Buyers Products |