Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276203

MPN #: 1803013

Buyers Products 2" Ball Mount w/ 4" Drop x 10" Long Tube - 1803013

Product Description
Buyers Products 2" Ball Mount has a maximum gross trailer weight of 7,500 lb. and works well with utility and landscape trailers. The two-piece welded steel construction has a 4" max drop and a rise of 2-3/4". The mount fits any 2" receiver tube and has a length of 10". The solid steel, black powder-coated mount is durable and corrosion-resistant for years of use. Use it with 1 in. shank diameter towing balls.

Features
  • Durable two-piece welded steel construction.
  • Corrosion-resistant powder-coated finish.
  • Max Drop: 4" - Rise: 2-3/4" - Length: 10"
  • Tongue accepts 1" diameter shank towing balls
  • M.G.T.W. 7,500 lbs.


PRICE
$26.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-5/9 in
Width6-1/7 in
Height5 in
Weight7 lbs
Max Rise2-3/4 in
Receiver Size2"
Shank Length10 in

Product Details

TypeBall Mount
Shank TypeTubular
ColorBlack
For Use WithUtility Trailers, Motorcycle Trailers, Car Trailers
StyleHigh-Low Tube
M.G.T.W.7,500 Lbs
FinishPowder Coat
MaterialCarbon Steel
Hitch Pin Hole5/8"
Description2" Ball Mount w/ 4" Drop x 10" Long Tube
Manufacturers Part Number1803013
Max Drop4"
M.V.I.750 Lbs
BrandBuyers Products