5 lb. bags of black sand. For use with all urns. 5 bags/case.
Black Sand For Urn, 5 lb. Bag - 5 Bags/Case
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 25.4 lbs |
Product Details
| Type | Ashtray Sand |
| Material | Silica |
| Package Quantity | 5 |
| Color | Black |
| Manufacturers Part Number | FGB25 |
| Brand | Rubbermaid |