Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123425

MPN #: 90612-2V-110-BL

Mastercool® Two Stage Vacuum Pump, 12 CFM

Product Description
A good quality vacuum pump is an integral tool for complete A/C service. Mastercool® vacuum pumps are durable and time-tested. They stand up to the most grueling conditions and will provide years of reliable service. Mastercool® offers a complete selection of pumps. Regardless of your service requirements, Mastercool® has a model for your applications.

Features:
  • New U.S. Design
  • Stronger motor
  • Gas ballast valve helps prevent oil contamination caused by high moisture
  • Easily removable vapor discharge/oil fill port. Contains internal check valve to prevent escape of liquid oil
  • Large oil level sight glass with max/min oil level indicator
  • Easily accessible oil drain valve
  • Large, lightweight reinforced base for stable positioning
  • Cooling fins to keep temperature cooler during extended motor operation
  • High volume fan provides cool air to motor and pump
  • Manifold valve isolates pump from the system when testing for leaks. Includes 3 inlet ports, 1/4", 3/8" SAE, and 1/2" ACME
  • Dual voltage capability
  • Thermally protected motor with on/off rocker switch


PRICE
$669.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/8 in
Width7-1/16 in
Height10-5/8 in
Weight35.5 lbs
Connection Size1/4, 3/8 SAE, 1/2 ACME

Product Details

Power Source110 V Power Cord
CFM12 CFM
Voltage110/120 V
DescriptionTwo Stage Vacuum Pump
Hertz50, 60 Hz
BrandMastercool