Series 41 Metal Handle with Screw
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® Series 41 Metal Handle with Screw
Metal handle with screw - for use with Series 41.
Metal handle with screw - for use with Series 41.
PRICE
$6.00
40
40
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4 in |
| Height | 1/2 in |
Product Details
| Manufacturers Part Number | 41141 |
| Description | Four Metal Handles With Handle Screws |
| Brand | Yellow Jacket |