SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5743-005B Black Tab Insulator Terminal Protectors, 8-2 Gauge, 5 Pcs

Quick Cable 5743-005B Black Tab Insulator Terminal Protectors, 8-2 Gauge, 5 Pcs

Item #: WBB1148275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 126413-015 Terminal Safety Boots, 15 Pcs

Quick Cable 126413-015 Terminal Safety Boots, 15 Pcs

Quick Cable 5709-050B Garden Tractor Terminal Protector, Black, 50 Pcs

Quick Cable 5709-050B Garden Tractor Terminal Protector, Black, 50 Pcs

Quick Cable 5710-050R Garden Tractor Terminal Protector, Red, 50 Pcs

Quick Cable 5710-050R Garden Tractor Terminal Protector, Red, 50 Pcs

Quick Cable 126413-2001 Terminal Safety Boots

Quick Cable 126413-2001 Terminal Safety Boots

Quick Cable 5777-025B Black Flag Clamp Terminal Protectors, 4/0 Gauge, 25 Pcs

Quick Cable 5777-025B Black Flag Clamp Terminal Protectors, 4/0 Gauge, 25 Pcs

Quick Cable 506391-001 Red/Black Dual Wall Heat Shrink Kit, 6" Long

Quick Cable 506391-001 Red/Black Dual Wall Heat Shrink Kit, 6" Long

Quick Cable 506591-001 Assorted Color Heat Shrink Kit, 6" Long

Quick Cable 506591-001 Assorted Color Heat Shrink Kit, 6" Long

Quick Cable 163204-1000 Premium Nylon Solderless Ring Double Crimp Nylon, 12-10 Gauge, 1,000 Ft

Quick Cable 163204-1000 Premium Nylon Solderless Ring Double Crimp Nylon, 12-10 Gauge, 1,000 Ft

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Quick Cable 5743-005B Black Tab Insulator Terminal Protectors, 8-2 Gauge, 5 Pcs

Features:
  • MAX Copper Lugs Straight Tin Plated
  • Seamless 100% copper tube construction
  • Can be crimped or soldered
  • Ideal for general wiring as well as starter or ground connections

Weights & Dimensions

  • Terminal Outside Dimension .87"
  • Gauge 8-2 ga
  • Fits Gauge 8-2 ga

Product Details

  • Brand Quick Cable
  • Package Quantity 5 PCS/Bag
  • Description Black Tab Insulator Terminal Protectors
  • Material PVC
  • Manufacturers Part Number 5743-005B
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5743-005B Black Tab Insulator Terminal Protectors, 8-2 Gauge, 5 Pcs

Quick Cable 5743-005B Black Tab Insulator Terminal Protectors, 8-2 Gauge, 5 Pcs

Item #: WBB1148275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant