Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321317

MPN #: 7079818020

DAP® Blacktop Asphalt Filler & Sealant - 10.1 oz., Black - 7079818020 - Pkg Qty 12

Product Description
DAP® Blacktop Asphalt Filler & Sealant - 10.1 oz., Black - 7079818020

Asphalt-based compound for filling and sealing cracks in driveways, parking lots, and other asphalt surfaces. Forms a durable, flexible, and watertight seal. Resists gas, oil, grease, and salt.

PRICE
$114.00  Sold in packages of 12 / $9.50 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10.1 oz
Standard Pack Size12

Product Details

Manufacturers Part Number7079818020
DescriptionBlacktop Asphalt Filler & Sealant
ColorBlack
BrandDAP Products