Avery® Blank Printer-Compatible Tags With Strings, 2 x 3 1/2, White, 96/Pack
|
Questions & Answers (0)
Product Description
Professional looking tags you design yourself by adding a company logo, branding and more. Double-sided printing feature gives plenty of room for to add a message, pricing or barcode as well. Includes Print-to-the-Edge label design allowing you to add color to the entire tag. Pre-punched holes and premium fabric strings with quick-latch fasteners to make it easy to attach or hang tags. Easy to customize with free designs, QR codes and templates from Avery® Design & Print. 8 1/2" x 11" sheets compatible with laser and inkjet printers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 2 in |
| Label Size-Text | 2" x 3 1/2" |
Product Details
| Type | Color Coding Label |
| Color | White |
| For Use With | Laser Printers |
| Material | Paper |
| Package Quantity | 96 per pack |
| Description | Blank Printer-Compatible Tags With Strings |
| Manufacturers Part Number | 22802 |
| Adhesive | Removable Self-Adhesive |
| Shape | Hexagonal |
| Brand | Avery |