DMI Blanket Lifter Support Bar
Write a Review
|
Questions & Answers (0)
Product Description
LIFT BLANKETS AND BEDDING off sensitive body parts. ADJUSTABLE bar lifts to 19 inches (Note: since it inserts under the mattress, the clearance above the mattress will be less than 19 inches and will vary depending on the thickness of your mattress. Works best on standard mattresses.) SHEET LIFTER can be used on either side of the bed or at the end of the bed by sliding under the mattress. EASY TO ASSEMBLE and quickly inserts between the box spring and mattress; rests on top of mattress when not in use. MEASURES 20 inches across and works best on twin beds or on one side of larger beds.
PRICE
$33.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 6 in |
| Height | 19 in |
| Weight | 3 lbs |
Product Details
| Package Quantity | 1 |
| Description | Blanket Lifter Support Bar |
| Color | Silver |
| Manufacturers Part Number | 559-2028-0000 |
| Brand | DMI |
Warranty
| Warranty | 1 Year Limited |