Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3154366

MPN #: 91522

First Aid Only® Bleeding Control Cabinet with Tote, Alarm, 1-24 Persons, 42 Pieces, Metal Case

Product Description
Keep your building compliant to California regulation AB2260 with this bleeding control cabinet. Each cabinet contains a multiple victim tote with (6) 91520 plastic bleeding control kits. The included alarm will sound when opened, alerting those nearby of an emergency. The highly visible fabric pouch is a premium solution to keep new buildings in California up to compliance. Includes all required components for the AB2260 regulation standard.

Features:
  • Six kits contained in a metal cabinet with door window and alarm
  • Included windlass tourniquet may be used to quickly restrict blood flow on limbs and extremities
  • (1) Includes Windlass Tourniquet, (1) Bandage Shears, (1) Hema-Seal Trauma Dressing, (1) Marker, (2) Nitrile Exam Gloves, (1) STOP the BLEED Instructional Booklet
  • Employee Count: 1-24
  • Number of Pieces: 42


PRICE
$899.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth9-1/4 in
Height16 in
Weight17.9 lbs

Product Details

TypeBleeding Control Cabinet
Number of Pieces42
ColorWhite
DescriptionBleeding Control Cabinet with Multiple Victim Tote
Person Count1-24
Package Quantity1
Manufacturers Part Number91522
Case MaterialMetal
BrandFirst Aid Only

Compliance & Certifications

CertificationsCalifornia Regulation AB2260