Blickman 1350-4 Heavy Duty Chrome IV Stand with 5-Leg Base, 4-Hook, 56"-100" Height
Write a Review
|
Questions & Answers (0)
Product Description
The Blickman 1350-4 (5-leg, 4-hook) IV Stands sit on a 24" diameter, polished die cast aluminum base with Wall Savers end caps to protect against scuff marks. The 1350-4 offers a chrome post, a height adjustment of of 56"-100" and a Tru-Loc friction knob. The 1350-4 IV stands offer a four-hook interchangeable ram's horn and feature poly-coated, secure grip hooks for protection. The 1350-4 5-leg IV stands travel on 3" hard rubber swivel casters.
PRICE
$195.95
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 56 - 100 in |
| Wheel Diameter | 3 in |
| Base Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Type | IV Stands |
| Color | Silver |
| Wheel Type | Rubber Swivel |
| Style | Tru-Loc Friction Knob |
| Number of Hooks | 4 |
| Material | Chrome |
| Manufacturers Part Number | 1350-4 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |