Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB529934

MPN #: 1510

Blickman 1510 Chrome Double-Post Mayo Stand, 12-5/8" x 19-1/8" Tray

Product Description
The Blickman 1510 double-post chrome mayo stands adjust easily with the Tru-Loc™ friction knob height adjustment to ensure secure positioning of the stainless steel tray. The 1510 travels easily on 2" twin wheel casters. This double-post stand is height adjustable from 34-1/2" to 54" with a tray size of 12-5/8" x 19-1/8".

PRICE
$249.95

1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8 in
Width19-1/8 in
Height34-1/2 - 54 in
Wheel Diameter2 in
Tray Dimensions19-1/8 x 12-5/8 in

Product Details

Assembly RequiredYes
TypeMayo Instrument Stands
ColorSilver
Wheel TypeHooded Twin Wheel
StyleDouble Post Stand
MaterialChrome
Manufacturers Part Number1510
BrandBlickman

Warranty

WarrantyLifetime Limited