Blickman 8841SS Newark Stainless Steel Mayo Stand, 12-5/8" x 19-1/8" Tray
Write a Review
|
Questions & Answers (0)
Product Description
The Blickman 8841SS (Newark) stainless steel mayo stand is a superior choice for value-conscious customers. The 8841SS utilizes a Tru-Loc friction knob for manual locking at desired height. The 8841SS has an adjustable height of 39-1/2" to 62" and travels easily on 2", single-wheel casters. The tray size is 12-5/8" x 19-1/8".
PRICE
$605.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Width | 19-1/8 in |
| Height | 39-1/2 - 62 in |
| Wheel Diameter | 2 in |
| Tray Dimensions | 19-1/8 x 12-5/8 in |
Product Details
| Assembly Required | No |
| Type | Mayo Instrument Stands |
| Color | Silver |
| Series | Newark |
| Wheel Type | Rubber |
| Style | Single Post Stand |
| Material | Stainless Steel |
| Manufacturers Part Number | 8841SS |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |