Blickman 1415SS-4 Stainless Steel IV Stand with 5-Leg Base, 4-Hook, 52" - 94" Height
|
Questions & Answers (0)
Product Description
The Blickman 1415SS-4 5-Leg IV Stands sit on a 24" diameter, polished die cast aluminum base with Wall Saver end caps to protect against scuff marks. The 1415SS-4 features a stainless steel pole and a Tru-Loc friction knob height adjustment mechanism. The 1415SS-4 5-leg IV poles offer a four-hook interchangeable ram's horn and feature poly-coated, secure grip hooks for protection. The 1415SS-4 5-leg IV stand travels on 2" hard rubber swivel casters. All stands feature poly-coated, secure grip hooks for protection.
PRICE
$369.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 52 - 94 in |
| Wheel Diameter | 2 in |
| Base Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Type | IV Stands |
| Color | Silver |
| Wheel Type | Rubber Swivel |
| Style | Tru-Loc Friction Knob |
| Number of Hooks | 4 |
| Material | Stainless Steel |
| Manufacturers Part Number | 1415SS-4 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |