Blickman 1310 Chrome IV Stand with 4-Leg Base, 2-Hook, 51-1/2" - 93" Height
Write a Review
|
Questions & Answers (0)
Product Description
The Blickman 1310 Chrome (4-leg, 2-hook) IV Stand sits on a 22" diameter chrome-plated heavy bar steel base with Wall Savers to protect against scuff marks. The Tru-Loc friction knob assures secure height positioning. Offered with a two-hook ram's horn with secure-grip tips. The stand travels on four, 2" twin wheel hooded casters. Height adjustment from 51-1/2" to 93". Minimal assembly required.
PRICE
$115.95
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 51-1/2 - 93 in |
| Wheel Diameter | 2 in |
| Base Diameter | 22 in |
Product Details
| Assembly Required | Yes |
| Type | IV Stands |
| Color | Silver |
| Wheel Type | Twin Wheel Hooded Casters |
| Style | Tru-Loc Friction Knob |
| Number of Hooks | 2 |
| Material | Chrome |
| Manufacturers Part Number | 1310 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |