Features:
- Five positions, sloping back and open front notches hold the pipettors
- Suitable for free standing on a bench top
Weights & Dimensions
| Length | 9 in |
| Width | 5-3/4 in |
| Height | 7-3/4 in |
Product Details
| Capacity | 5 Pipettors |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Pipettor Stand |
| Color | Stainless Steel |
| Manufacturers Part Number | H18962-0006 |
| For Use With | All Types of Pipettors |
| Places | 5 |
| Brand | Bel-Art |