Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079384

MPN #: 0518889000

Blickman IV Stand, Thumb Control, Stainless Steel, 66 - 100"H, 2 Hook

Product Description
Blickman's 8889SS IV Stand features a 1" standard stainless steel pole on a 4 leg heavyweight stainless steel base. Adjust its' height (66" 100") via a thumb control mechanism and hang IV bags on 2 hooks.

Features:
  • 2 Hook Removable Adapter (hooks loop to the left)
  • 1" standard stainless steel pole
  • Thumb control height adjustment mechanism
  • Height adjustment: 66" 100"
  • 22" diameter, 4 leg flat bar stainless steel base
  • 2" roller blade swivel casters
  • 4 Hook Removable Adapter
  • 6 Hook Removable Adapter
  • 8 (Rake) Hook Removable Adapter


PRICE
$545.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height66 - 100 in

Product Details

Assembly RequiredYes
StyleThumb Control
TypeIV Stands
Number of Hooks2
MaterialStainless Steel
DescriptionIV Stand
ColorSilver
Manufacturers Part Number0518889000
BrandBlickman

Warranty

WarrantyLifetime Limited