Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079346

MPN #: 14B7922200

Blickman Warming Cabinet, 30"W x 35 1/2"H x 26 5/8"D, Undercounter, 1 Solid Door, 2 Adj Shelves

Product Description
This Blickman warming cabinet is suited for use under a countertop or in limited spaces and includes two adjustable perforated stainless steel shelves. Its' door is a self closing, adjustable tension, magnetic gasket solid stainless steel door. Blickman's new digital control panel allows O.R. managers to lock the warming cabinet settings with a key or passcode ensuring that the facility meets all requirements and recommended temperature levels. All Blickman warming cabinets allow for heat variances between 90° and 160° Fahrenheit. Temperatures remain within +/ 1° Fahrenheit of set point with virtually no leakage into adjoining champers or outside area. The warming fan is now located at the top of the cabinet, which allows for better air circulation (no hot/cold spots) and frees up the bottom shelf surface to store more blankets and/or solutions.

Features:
  • Size appropriate for a location under a counter
  • One stainless steel door, lock to secure contents
  • Two perforated stainless steel shelves
  • Heat variances between 90 and 160 degrees Fahrenheit
  • The temperature remains within 1 degree Fahrenheit of set point with virtually no leakage into adjoining chambers or outside area.
  • New digital control panel
  • The fan is located at the top, allowing for better air circulation, and frees up the bottom shelf for more storage.
  • Flat top
  • Sloped top
  • Additional perforated shelves
  • Glass Door


PRICE
$7,929.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth26-5/8 in
Height35-1/2 in

Product Details

Assembly RequiredNo
TypeWarming Cabinets
Total Wattage750 W
ColorSilver
Amperage7.5 A
Door TypeStainless Steel
Capacity9.02 ft³
Number of Doors1
Number of Shelves2
Material304 Stainless Steel/Tempered Sheet Glass/Perforated Stainless Steel
BTU/hr1195
DescriptionUndercounter Warming Cabinet with Solid Door and Adj Shelves
Package Quantity1
Manufacturers Part Number14B7922200
BrandBlickman

Warranty

WarrantyLifetime Limited