Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079362

MPN #: 14B7927200

Blickman Warming Cabinet, 24"W x 24 1/2"H x 20 5/8"D, Compact Tabletop, 1 Solid Door

Product Description
Blickman's compact tabletop warming cabinet with a solid door is designed to sit on an existing cabinet or on a Blickman mobile stand. This warming cabinet has the option to add an adjustable perforated stainless steel shelf. Blickman's new digital control panel allows O.R. managers to lock the warming cabinet settings with a key or passcode ensuring that the facility meets all requirements and recommended temperature levels. All Blickman warming cabinets have self closing, adjustable tension, magnetic gasket doors and allow for heat variances between 90° and 160° Fahrenheit. Temperatures remain within +/ 1° Fahrenheit of set point with virtually no leakage into adjoining champers or outside area. The warming fan is now located at the top of the cabinet, which allows for better air circulation (no hot/cold spots) and frees up the bottom shelf surface to store more blankets and/or solutions.

Features:
  • Size appropriate for compact tabletop location
  • One stainless steel door, lock to secure contents
  • One perforated stainless steel shelf
  • Heat variances between 90 and 160 degrees Fahrenheit
  • The temperature remains within 1 degree Fahrenheit of set point with virtually no leakage into adjoining chambers or outside area.
  • New digital control panel
  • The fan is located at the top, allowing for better air circulation, and frees up the bottom shelf for more storage.
  • Flat top
  • Sloped top
  • Additional perforated shelves
  • Glass Door


PRICE
$6,489.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth20-5/8 in
Height24-1/2 in

Product Details

Assembly RequiredNo
TypeWarming Cabinets
Total Wattage350 W
ColorSilver
Amperage3.5 A
Door TypeStainless Steel
Capacity2.87 ft³
Number of Doors1
Material304 Stainless Steel/Tempered Sheet Glass/Perforated Stainless Steel
BTU/hr1298
DescriptionCompact Warming Cabinet Tabletop with Solid Door
Package Quantity1
Manufacturers Part Number14B7927200
BrandBlickman

Warranty

WarrantyLifetime Limited