Correll Adjustable Height Plastic Folding Table, 30" x 72", Beige
|
Questions & Answers (0)
Product Description
Blow-molded commercial duty folding tables are ideal for heavy duty use in areas exposed to food, paint, chemicals, crayons, markers and other stains. Table top is made with lightweight, waterproof one-piece blow molded plastic. Top resists damage from gasoline, paint thinner, battery acid and drain cleaner. Wear and scratch resistant. Rectangular Tables feature 1" x 18 gauge steel legs. Legs fold easily for compact storage. Legs include non-marring plastic foot caps. Height adjustable from 22" to 32"H.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$365.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 30 in |
| Height | 22 - 32 in |
Product Details
| Frame Color Family | Brown |
| Top Color Family | Beige |
| Style | Adjustable Height |
| Description | Adjustable Height Folding Table |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | RA3072-24 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | Correll |