Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3233064

MPN #: RPBSPWDA38

BluBird® Brass Swivel 3/8" NPT-F 4100 PSI -For MR-GP - Imp

Product Description
The Brass Swivel 3/8" NPT-F 4100 PSI is a high-performance component engineered for demanding high-pressure applications. This swivel fitting, designed for MR-GP reels, is made from premium brass to withstand pressures up to 4100 PSI, ensuring durability and reliability in tough environments. The 3/8" NPT-F connection provides a secure, leak-proof seal, allowing for smooth and uninterrupted water flow.

Built to resist corrosion and wear, this brass swivel is ideal for industrial, commercial, and heavy-duty use. Its robust construction ensures consistent performance even under high-pressure conditions. The swivel fitting is easy to install, providing a hassle-free upgrade or replacement for your existing equipment. Enhance your reel system with this durable component for superior performance and longevity.

Features:
  • Premium Brass Construction: Ensures durability and resistance to corrosion
  • Leak-Proof Design: Provides a secure, reliable connection for smooth operation


PRICE
$48.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRPBSPWDA38
TypeBrass Swivel
MaterialBrass
Package Quantity1
ColorBrown
BrandBluBird